Beli kabel ridgid di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID All Purpose Wind Cable
    Mulai

    Rp999.900

    RIDGID All Purpose Wind Cable
    Deskripsi:
    The open winding can act as an auger to completely remove blockages in small diameter pipes.A connection type cable that can be used by connecting multiple cables.
  2. RIDGID Cables with Male Coupling
    Mulai

    Rp3.299.900

    RIDGID Cables with Male Coupling
    atribut:
    • Size (mmxm): 10x10.7
    • Size (inchxft): 3/8x35
    • Catalog Number: 62260
    • Size: 35 ft (10,7 m) with Male Coupling
  3. RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    Mulai

    Rp8.099.900

    RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
  4. RIDGID Cable Kit
    Mulai

    Rp4.799.900

  5. RIDGID Tip Tool Set (Aksesoris Kamera Inspeksi)
    Mulai

    Rp399.900

    RIDGID Tip Tool Set (Aksesoris Kamera Inspeksi)
    atribut:
    • Compatible Model: CA100, CA300
    • Type: For 6mm camera
    • Catalog Number: 45358
  6. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

  7. RIDGID Micro Reel Video Inspection System
    Mulai

    Rp16.999.900

    RIDGID Micro Reel Video Inspection System
    atribut:
    • Display: 3.5 inch color LCD (320 x 240 resolution)
    • Lighting: 4 LEDs with adjustable brightness
    • Memory: 235 MB (internal), Up to 32 GB (4 GB card included) - SD card
    • Catalog Number: 37888
  8. BOSCH Cordless Inspection Camera
    Mulai

    Rp9.299.900

    BOSCH Cordless Inspection Camera
    Deskripsi:
    Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mm
    atribut:
    • Length of Camera Cable (cm): 120
    • Display Size (inch): 3.5
    • Display Resolution (px): 320 x 240
    • Number of Led Lighting Stages: 3
    • Dimensions (mm): 49x90x197
    • Diameter of Camera Head: 8.5
  9. STS Endoskopi industri
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.099.900

    STS Endoskopi industri
    Deskripsi:
    Endoskopi Digital untuk Industrial dengan LCD monitor dan kamera panjang dengan proteksi IP67 untuk inspeksi visual benda kerja dengan akurat dan resolusi yang baik
    atribut:
    • Accessories: Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Cap
    • Belt Material: Nylon
    • Buckle Materials: Aluminium
    • Color: Black
    • Reference Waist Size (cm): Up to about 80
    • Waist Belt Dimension WxL: 50x1100
  10. Extech Kamera inspeksi bentuk kabel
    Mulai

    Rp8.999.900

    Extech Kamera inspeksi bentuk kabel
    Deskripsi:
    BR250 adalah Kamera dan video Inspeksi dengan diameter kamera 9 mm dan layar LCD TFT berwarna 3,5 inci. Bidang pandang close-up bebas silau. Layar warna nirkabel yang dapat dilepas dapat dilihat dari lokasi yang jauh hingga 32 kaki dari titik pengukuran.
    atribut:
    • Pixels: 712x486 (NTSC)
    • Transmission Frequency: 2.4GHz
    • Dimensions: 186x215x41mm
    • Focus Distance from Object (inch/mm): 5.9 to 9.8 / 15 to 25
    • Frame Rate (fps): 10,,15,20,25,30
    • LCD Screen Type (inch): TFT 3.5
    • Minimum Bend Radius (inch/mm): 2.36/60
    • Shaft Diameter (mm): 9
    • Transmission Range (ft): 32 (unobstructed view)
    • Transmission Range (m): 10 (unobstructed view)
    • Viewing Direction (°): Viewing Angle 45
    • Working Length (inch/m): 36/0.9
  11. RIDGID Hand Spinner with AUTOFEED
    Mulai

    Rp1.099.900

    RIDGID Hand Spinner with AUTOFEED
    Deskripsi:
    The RIDGID KWIK-SPIN+ cleans drain lines from 1/2inch up to 1 1/2inch in diameter from everyday clogs in your kitchen, bathroom and more. Cable is positively retained in the drum to prevent cable pullout. Pull the trigger and turn the drum for a clean drain without the mess.
    atribut:
    • Handle Type: Ergonomically Designed
    • Type: Manual or Drill Operated
    • Drum Material: Polyethylene
    • Chuck Type: 3-Jaw Collet
    • Cable Type: Maxcore
    • Catalog Number: 57038
    • Cable Diameter (inch): 1/4
    • Cable Length (ft): 25
    • Drain Line Capacity I.D. (inch): Up to 1 1/4
    • Drain Size (inch): Cleans drain lines from up 1/2-1 1/2 in diameter
    • Features: Autofeed Trigger Technology, Kwik- Spin
  12. RIDGID Hand Spinner
    Mulai

    Rp7.299.900

    RIDGID Hand Spinner
    atribut:
    • Length (ft): 25
    • Cable Diameter (mm): 8
    • Cable Diameter (inch): 5/16
    • Length (m): 7.6
  13. RIDGID Hand Spinner with C1 Bulb Head Cable
    Mulai

    Rp4.699.900

    RIDGID Hand Spinner with C1 Bulb Head Cable
    Deskripsi:
    RIDGID's K-26 drain cleaner tool unclogs traps and bends in sinks, tubs, drinking fountains, lavatories, urinals or vent pipes. Open drum design that permits access to cable and allows application of RIDGID Cable Rust Inhibitor. Ideal for users seeking excellent performance and value.
    atribut:
    • Catalog Number: 59812
    • Cable Diameter (inch): 5/16
    • Length (m): 7.6
Daftar Harga kabel ridgid Terbaru October 2026
RIDGID All Purpose Wind CableRp999.900
RIDGID Cables with Male CouplingRp3.299.900
RIDGID Cable Universal Extension for Micro CA Inspection CameraRp2.099.900
RIDGID Sectional Machine (Mesin Pembersih Saluran Air)Rp40.999.900
RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)Rp8.099.900
KRISBOW Drain Cleaner (Mesin Pembersih Saluran Air)Rp219.900
RIDGID Cable KitRp4.799.900
RIDGID Drain Cleaner Sink Machine (Mesin Pembersih Saluran Air)Rp15.999.900
RIDGID Tip Tool Set (Aksesoris Kamera Inspeksi)Rp399.900
RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)Rp999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)